Beli wire grip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KLEIN Cable grip wire grip device 1134kg
    Mulai

    Rp4.699.900

    KLEIN Cable grip wire grip device 1134kg
    atribut:
    • Gripping Capacity (mm): 1.52-6.35
    • Wire Pull (kg): 1134
  2. KLEIN TOOLS Cable Pulling Jaw Grip (Penjepit Kabel)
    Mulai

    Rp5.399.900

    KLEIN TOOLS Cable Pulling Jaw Grip (Penjepit Kabel)
    Deskripsi:
    Jaw grips clamp onto wire rope or cable and provide an eye that connects to a cable puller or lever hoist, which tensions the rope for installation. Also known as cable grips, their jaws lock open for placement on the wire rope and lock closed to grip onto the wire rope.
    atribut:
    • Material: Steel
  3. Wipro Wire Grip
    Mulai

    Rp329.900

  4. CIC Cable Puller
    25%
    Mulai

    Rp53.900

    CIC Cable Puller
    atribut:
    • Cable Material: Nylon
  5. TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Mulai

    Rp119.900

    TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Deskripsi:
    TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mm
    atribut:
    • Material: Chrome Vanadium
  6. SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp889.900

    SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)
    Deskripsi:
    - Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.
    atribut:
    • Series: Jumper S3
    • Color: Black
    • Insole: Ergonomic breathable SJ hybrid
    • Lining: Mesh
    • Mid Sole: Puncture resistant SJ Flex
    • SNI License: Yes
    • Sole: PU/PU
    • Toe Cap: Composite Cap
    • Upper: Leather + nylon
  7. DV Nylon Cable Puller
    Mulai

    Rp75.900

    DV Nylon Cable Puller
    Deskripsi:
    Solid 4.0mm with Brass fixed Flexible starOng Spinner and Reinforced Eyelet
    atribut:
    • Diameter (mm): 4
    • Color: Yellow
  8. MARVEL Cable Grip Standard Type
    Mulai

    Rp819.900

    MARVEL Cable Grip Standard Type
    Deskripsi:
    It won't come off! Hold it firmly and use it as a safety grip.
  9. KLEIN Cable grip wire grabber 2268kg with safety cover
    Mulai

    Rp7.799.900

    KLEIN Cable grip wire grabber 2268kg with safety cover
    atribut:
    • Gripping Capacity (mm): 3.18-12.70
    • Included Accessories: safety cover
    • Wire Pull (kg): 2268
  10. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  11. KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)
    Mulai

    Rp759.900

    KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)
    Deskripsi:
    These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.
    atribut:
    • Insulated: No
  12. Fivalco Automatic Air Vent
    Mulai

    Rp599.900

    Fivalco Automatic Air Vent
    atribut:
    • Arm Material: Stainless Steel 304
    • Body Material: Ductile Iron
    • Bolt Material: Steel
    • Bonnet Material: Ductile Iron
    • Dimension H (mm): 140
    • Dimension L (mm): 134
    • Orifice (mm): 1.6
    • Outlet (mm): 15
    • Pin Material: Stainless Steel 304
    • Plug Material: Stainless Steel 304
    • Screw Material: Stainless Steel 304
    • Sealing Plug Material: Viton
    • Sealing Seat Material: Bronze
    • Suitable Media: Water
    • Test Pressure (x1.5) (bar): 24
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -20 to 120
    • Yoke Material: Stainless Steel 304
  13. Greenlee Cable Puller (Mesin Penarik Kabel)
    Mulai

    Rp199.999.900

    Greenlee Cable Puller (Mesin Penarik Kabel)
    Deskripsi:
    Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
  14. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  15. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  16. SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Mulai

    Rp2.499.900

    SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Deskripsi:
    The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
  17. Greenlee Fish Tape (Kawat Penarik Kabel)
    Mulai

    Rp639.900

    Greenlee Fish Tape (Kawat Penarik Kabel)
    Deskripsi:
    Non-conductive fish tapes reduce the risk of electrical arcing and electrical shock when working near live circuits. Their tape is made of non-metal material that doesn't conduct electricity. These tapes don't carry a specific rating for voltage protection.
    atribut:
    • UNSPSC: 27113101
  18. Habitat Keramik Gol.1
    Mulai

    Rp149.900

    Habitat Keramik Gol.1
    Deskripsi:
    Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
Daftar Harga wire grip Terbaru November 2026
KLEIN Cable grip wire grip device 1134kgRp4.699.900
KLEIN TOOLS Cable Pulling Jaw Grip (Penjepit Kabel)Rp5.399.900
Wipro Wire GripRp329.900
CIC Cable PullerRp53.900
TEKIRO Cutting Pliers Cable (Tang Potong Kabel)Rp119.900
SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)Rp889.900
DV Nylon Cable PullerRp75.900
MARVEL Cable Grip Standard TypeRp819.900
KLEIN Cable grip wire grabber 2268kg with safety coverRp7.799.900
Baofeng Handy Talky BF Series (HT)Rp309.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)